Zoro Homepage

Basket, Round, Red, PK36

  • Mfr # 1075R

  • Zoro # G0630777


product price: $42.29
/pk 36, $1.17/ea

Key Features

Type
Round
Overall Depth
8 in
Material
Plastic
Height
2 3/8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075R
Zoro #
G0630777
UPC #
727875012104
Country of Origin
United States

Dimensions

Overall Depth
8 in
Height
2 3/8 in
Depth
8 in
Width
8 in
Overall Length
8 in
Overall Diameter
8 in

Details

Item
Food Serving Basket
Type
Round
Color
Red
Material
Plastic
Handle Included
No
Dishwasher Safe
Yes
Basket Design
Round
Microwaveable
Yes

Description

Food Serving Basket, Color Red, Material Plastic, Handle Included No, Overall Depth 8 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 2 in, Overall Length 8 in, Overall Width 8 in, Basket Design Round, Product Type Food Serving Basket, Overall Diameter 8 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.