Bell Creamer, 3 oz., PK12
Mfr # 2303
Zoro # G2232596
product price: $45.69
/pk 12, $3.81/eaKey Features
Material
Stainless Steel
Color
Silver
Handle Color
Steel
Overall Height
3 1/4 in
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2303
Zoro #
G2232596
UPC #
727875044044
Country of Origin
India
Dimensions
Overall Height
3 1/4 in
Overall Diameter
2 3/8 in
Details
Item
Bell Creamer Server
Material
Stainless Steel
Color
Silver
Handle Color
Steel
Dishwasher Safe
Yes
NSF Certified
No
Description
Bell Creamer Server, Dishwasher Safe Yes, Product Type Creamer Server, Capacity 3 oz, Color Silver, Material Stainless Steel, Overall Diameter 2 3/8 in, Overall Height 3 1/4 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.