Beverage Dispenser, 3 Gal, Black
Mfr # 953
Zoro # G3153157
product price: $43.95
/eaKey Features
Material
Polypropylene
Depth
16 3/4 in
Height
16 3/4 in
Width
16 1/8 in
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953
Zoro #
G3153157
UPC #
727875013002
Country of Origin
United States
Dimensions
Depth
16 3/4 in
Height
16 3/4 in
Width
16 1/8 in
Overall Height
16 3/4 in
Overall Depth
11 in
Maximum Cup Height
7 in
Overall Width
12 1/2 in
Details
Item
Beverage Dispenser
Capacity
3 gal
Material
Polypropylene
Color
Black
Standards
NSF
Shape
Square
Temperature
Cold
Number of Dispensers
1
Dispenser Actuation
Faucet
Description
Beverage Dispenser, Capacity 3 gal, Shape Square, Color Black, Overall Height 16 3/4 in, Overall Width 12 1/2 in, Overall Depth 11 in, Number of Dispensers 1, Material Polypropylene, Dispenser Actuation Faucet, Maximum Cup Height 7 in, Standards NSF, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.