Beverage Dispenser, Single, Black, 3 gal.
Mfr # 353DP
Zoro # G5476620
product price: $49.99
/eaKey Features
Capacity
3 gal
Material
Polycarbonate
Color
Black
Overall Width
7 3/4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353DP
Zoro #
G5476620
UPC #
727875013644
Country of Origin
United States
Dimensions
Overall Width
7 3/4 in
Overall Diameter
15 3/4 in
Overall Height
21 1/4 in
Details
Item
Single Beverage Dispenser
Capacity
3 gal
Material
Polycarbonate
Color
Black
Shape
Rectangle
Number of Dispensers
1
Description
Single Beverage Dispenser, Capacity 3 gal, Shape Rectangle, Color Black, Overall Height 21 1/4 in, Overall Width 7 3/4 in, Overall Diameter 15 3/4 in, Number of Dispensers 1, Material Polycarbonate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.