Zoro Homepage

Beverage Tub with Base, 761 oz. Stainless Steel

  • Mfr # BTB1610

  • Zoro # G0912265


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Capacity
761 oz
Width
16 in
Height
10 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB1610
Zoro #
G0912265
UPC #
727875088116
Country of Origin
India

Dimensions

Width
16 in
Height
10 in
Overall Height
11 in
Overall Width
16 1/2 in
Overall Diameter
15 3/4 in

Details

Item
Beverage Tub
Capacity
761 oz
Material
Stainless Steel
Color
Silver
Product Type
Beverage Tub
Handle Included
Yes
NSF Certified
No

Description

Beverage Tub, Overall Width 16 1/2 in, Handle Included Yes, Product Type Beverage Tub, Capacity 6 gal, Color Silver, Depth 10 1/2 in, Material Stainless Steel, Overall Diameter 15 3/4 in, Overall Height 11 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.