Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tablecraft Card Holder, Angled Rectngl, 3-1/2x3x1-1/2 A361

Card Holder, Angled Rectngl, 3-1/2x3x1-1/2 (Discontinued)

  • Mfr # A361
  • Zoro # G3688894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A361
Zoro #
G3688894
UPC #
727875091949
Country of Origin
Unknown

Dimensions

Length
3-1/2"
Width
3"
Height
1-1/2"

Details

Item
Card Holder
Material
Acrylic
Shape
Angled Rectangle
Color
Clear

Description

Card Holder, Color Clear, Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.