Zoro Homepage

Card Holder, Rectangle, 4x1-1/4x2-1/2

  • Mfr # A362

  • Zoro # G3696271


product price: $10.65
/ea

Key Features

Material
Acrylic
Shape
Rectangle
Color
Clear
Length
4 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A362
Zoro #
G3696271
UPC #
727875091956
Country of Origin
China

Dimensions

Length
4 in
Width
2 1/2 in
Height
1 1/4 in
Overall Height
2 1/2 in
Overall Length
4 in
Overall Width
1 1/4 in

Details

Item
Card Holder
Material
Acrylic
Shape
Rectangle
Color
Clear
Product Type
Card Holder

Description

Card Holder, Product Type Card Holder, Color Clear, Material Acrylic, Overall Height 2 1/2 in, Overall Length 4 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.