Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Holder, Slanted, Acrylic, 4x6

  • Mfr # ACHS46

  • Zoro # G3706096


product price: $27.29
/ea

Key Features

Material
Acrylic
Shape
Slanted
Color
Clear
Length
6 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACHS46
Zoro #
G3706096
UPC #
727875093387
Country of Origin
China

Dimensions

Length
6 in
Width
4 in
Overall Length
6 in
Overall Width
1 3/8 in
Overall Height
3 7/8 in

Details

Item
Card Holder
Material
Acrylic
Shape
Slanted
Color
Clear
Product Type
Card Holder

Description

Card Holder, Product Type Card Holder, Color Clear, Material Acrylic, Overall Height 3 7/8 in, Overall Length 6 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.