Center Ice Core Pitcher, 3/4 Gallon Clear
Mfr # 328
Zoro # G0303791
product price: $46.39
/eaKey Features
Capacity
3/4 gal
Size
11 1/2 in
Material
Plastic
Color
Clear
Product Type
Pitcher with Ice Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
328
Zoro #
G0303791
UPC #
727875078551
Country of Origin
Taiwan, Province of China
Dimensions
Size
11 1/2 in
Details
Item
Pitcher with Ice Core
Capacity
3/4 gal
Material
Plastic
Color
Clear
Product Type
Pitcher with Ice Core
NSF Certified
No
Description
Pitcher with Ice Core, Product Type Pitcher with Ice Core, Capacity 96 oz, Color Clear, Includes Center Ice Core, NSF Certified No, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.