Zoro Homepage

Condiment Rack, Full, PK2

  • Mfr # BK2679

  • Zoro # G1427772


product price: $55.29
/pk 2, $27.65/ea

Key Features

Type
Mediterranean Full Rack
Material
Steel
Color
Black
Overall Depth
6 3/4 in
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2679
Zoro #
G1427772
UPC #
727875080332
Country of Origin
China

Dimensions

Overall Depth
6 3/4 in
Overall Height
6 3/4 in

Details

Item
Round Condiment Rack
Type
Mediterranean Full Rack
Material
Steel
Color
Black
Product Type
Condiment Rack
NSF Certified
No
Card/Signholder
Yes
Handle
No
Lid Included
No

Description

Round Condiment Rack, Material Steel, Overall Depth 7 3/8 in, Overall Height 10 in, Overall Width 7 3/8 in, Color Black, Handle No, Includes Merchandising Racks, Product Type Condiment Rack, Card/Signholder Yes, Lid Included No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.