Zoro Homepage

Corkscrew, Wine Key

  • Mfr # 1226

  • Zoro # G1056264


product price: $4.69
/ea

Key Features

Type
Wine Key
Product Type
Waiters Corkscrew
Handle Material
Plastic
Functions
Cap Lifter
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1226
Zoro #
G1056264
UPC #
727875039828
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Overall Width
1 in

Details

Item
Corkscrew
Type
Wine Key
Product Type
Waiters Corkscrew
Handle Material
Plastic
Functions
Cap Lifter
NSF Certified
No

Description

Corkscrew, Color Black; Silver, Functions Cap Lifter, Handle Material Plastic, Overall Length 4 1/2 in, Product Type Waiters Corkscrew, Overall Width 1 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.