Zoro Homepage

Diner Platter, 12 In, Black, PK12

  • Mfr # 137512BK

  • Zoro # G3585915


product price: $64.59
/pk 12, $5.38/ea

Key Features

Overall Depth
1 3/8 in
Color
Black
Material
Plastic
Depth
1 2/5 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137512BK
Zoro #
G3585915
UPC #
727875096463
Country of Origin
United States

Dimensions

Overall Depth
1 3/8 in
Depth
1 2/5 in
Width
12 in
Height
1 3/5 in
Overall Length
12 in
Overall Diameter
12 in

Details

Item
Diner Platter
Color
Black
Material
Plastic
Dishwasher Safe
Yes
Handle Included
No
Basket Design
Round
Microwaveable
Yes

Description

Diner Platter, Color Black, Material Plastic, Handle Included No, Overall Depth 1 3/8 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 1 5/8 in, Overall Length 12 in, Overall Width 12 in, Basket Design Round, Product Type Diner Platter, Overall Diameter 12 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.