Zoro Homepage

Diner Platter, 9 In, Black, PK12

  • Mfr # 13759BK

  • Zoro # G3585827


product price: $40.89
/pk 12, $3.41/ea

Key Features

Overall Depth
1 in
Color
Black
Material
Plastic
Height
1 1/5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13759BK
Zoro #
G3585827
UPC #
727875096449
Country of Origin
United States

Dimensions

Overall Depth
1 in
Height
1 1/5 in
Depth
1 in
Width
9 in
Overall Length
9 in
Overall Diameter
9 in

Details

Item
Diner Platter
Color
Black
Material
Plastic
Basket Design
Round
Microwaveable
Yes
Dishwasher Safe
Yes
Handle Included
No

Description

Diner Platter, Color Black, Material Plastic, Handle Included No, Overall Depth 1 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 1 3/16 in, Overall Length 9 in, Overall Width 9 in, Basket Design Round, Product Type Diner Platter, Overall Diameter 9 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.