Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diner Platter w/Base, 10-1/2 In, Red, PK12

  • Mfr # 157510R

  • Zoro # G3585951


product price: $65.29
/pk 12, $5.44/ea

Key Features

Type
with Base
Overall Depth
1 3/16 in
Material
Plastic
Depth
1 1/5 in
Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157510R
Zoro #
G3585951
UPC #
727875096579
Country of Origin
United States

Dimensions

Overall Depth
1 3/16 in
Depth
1 1/5 in
Width
10 1/2 in
Height
2 1/10 in
Overall Length
10 1/2 in
Overall Diameter
10 1/2 in

Details

Item
Diner Platter
Type
with Base
Color
Red
Material
Plastic
Handle Included
No
Basket Design
Round
Dishwasher Safe
Yes
Microwaveable
Yes

Description

Diner Platter, Color Red, Material Plastic, Handle Included No, Overall Depth 1 3/16 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 2 1/8 in, Overall Length 10 1/2 in, Overall Width 10 1/2 in, Basket Design Round, Product Type Diner Platter, Overall Diameter 10 1/2 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.