Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diner Platter w/Base, 9 In, Red, PK12

  • Mfr # 15759R

  • Zoro # G3585863


product price: $55.35
/pk 12, $4.61/ea

Key Features

Type
with Base
Overall Depth
1 in
Material
Plastic
Width
9 in
Height
1 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15759R
Zoro #
G3585863
UPC #
727875096562
Country of Origin
United States

Dimensions

Overall Depth
1 in
Width
9 in
Height
1 4/5 in
Depth
1 in
Overall Length
9 in
Overall Diameter
9 in

Details

Item
Diner Platter
Type
with Base
Color
Red
Material
Plastic
Handle Included
No
Microwaveable
Yes
Dishwasher Safe
Yes
Basket Design
Round

Description

Diner Platter, Color Red, Material Plastic, Handle Included No, Overall Depth 1 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 1 3/4 in, Overall Length 9 in, Overall Width 9 in, Basket Design Round, Product Type Diner Platter, Overall Diameter 9 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.