Zoro Homepage

Dispenser, 14 Oz, PK12

  • Mfr # 414

  • Zoro # G2110132


product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns

Key Features

Size
14 oz
Material
Glass/Chrome Plate Metal Top
Color
clear
Body Color
Clear
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414
Zoro #
G2110132
UPC #
727875006301
Country of Origin
China

Dimensions

Size
14 oz
Overall Length
4 1/2 in

Details

Item
Syrup Dispenser
Material
Glass/Chrome Plate Metal Top
Color
clear
Body Color
Clear
Lid Color
Silver
Body Material
Glass
NSF Certified
No
Dishwasher Safe
No
Lid Material
Metal

Description

Syrup Dispenser, NSF Certified No, Dishwasher Safe No, Body Color Clear, Overall Width 3 1/2 in, Lid Material Metal, Overall Length 4 1/2 in, Product Type Syrup Dispenser, Body Material Glass, Capacity 14 oz, Lid Color Silver, Overall Height 6 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.