Zoro Homepage

Dispenser, 48 oz., PK6

  • Mfr # 748A

  • Zoro # G1306137


product price: $79.39
/pk 6, $13.23/ea
Free Shipping & Returns

Key Features

Size
48 oz
Material
Polyethylene/ABS Almond Top
Color
White with Almond Top
Depth (In.)
5 3/4 in
Width (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748A
Zoro #
G1306137
UPC #
727875056160
Country of Origin
United States

Dimensions

Size
48 oz
Depth (In.)
5 3/4 in
Width (In.)
3 1/2 in
Height (In.)
4 3/4 in

Details

Item
Dispenser
Material
Polyethylene/ABS Almond Top
Color
White with Almond Top
Body Color
White
Lid Material
Plastic
NSF Certified
No
Dishwasher Safe
No
Body Material
Plastic
Lid Color
Almond

Description

Dispenser, NSF Certified No, Dishwasher Safe No, Body Color White, Overall Width 3 1/2 in, Lid Material Plastic, Product Type Dispenser, Body Material Plastic, Capacity 48 oz, Lid Color Almond, Overall Height 4 3/4 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.