Double Wall Ice Bucket w Tongs
Mfr # H303
Zoro # G0313862
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Product Type
Ice Bucket
Overall Width
8 1/4 in
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H303
Zoro #
G0313862
UPC #
727875059307
Country of Origin
China
Dimensions
Overall Width
8 1/4 in
Overall Height
8 7/8 in
Overall Diameter
7 in
Details
Item
Ice Bucket
Material
Stainless Steel
Color
Silver
Product Type
Ice Bucket
NSF Certified
No
Handle Included
Yes
Description
Ice Bucket, Overall Width 8 1/4 in, Includes Lid, Tongs, Handle Included Yes, Product Type Ice Bucket, Capacity 120 oz, Color Silver, Depth 8 1/2 in, Material Stainless Steel, Overall Diameter 7 in, Overall Height 8 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.