Dredge Set, 10 Oz, PK12
Mfr # 166F
Zoro # G0617601
product price: $67.39
/pk 12, $5.62/eaKey Features
Size
10 oz
Includes
(3) Lids
Material
Polycarbonate/Polyethylene
Capacity
10 oz
Color
assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166F
Zoro #
G0617601
UPC #
727875028433
Country of Origin
United States
Dimensions
Size
10 oz
Width (In.)
3 in
Depth (In.)
2 7/8 in
Height (In.)
3 3/8 in
Overall Height
3 3/4 in
Overall Diameter
3 in
Details
Item
Dredge
Includes
(3) Lids
Material
Polycarbonate/Polyethylene
Capacity
10 oz
Color
assorted
Product Type
Shaker with Handle and Top
Body Color
Clear
Lid Color
Beige; Rose; Yellow
Body Material
Plastic
Handle Included
Yes
Graduated
No
Lid Included
Yes
For Food Type
Salt; Sugar
NSF Certified
No
Lid Material
Polyethylene
Dishwasher Safe
Yes
Description
Dredge, Overall Height 3 3/4 in, Overall Diameter 3 in, Includes (3) Lids, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Salt; Sugar, Graduated No, Handle Included Yes, Body Color Clear, Body Material Plastic, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Beige; Rose; Yellow, Lid Material Polyethylene, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.