Zoro Homepage

Dredge with Handle, Aluminum, PK12

  • Mfr # H158

  • Zoro # G3494687


product price: $47.79
/pk 12, $3.98/ea

Key Features

Size
10 oz
Material
Aluminum
Includes
Handle
Capacity
10 oz
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H158
Zoro #
G3494687
UPC #
727875031006
Country of Origin
India

Dimensions

Size
10 oz
Overall Height
3 1/2 in
Hole Width
1 13/16 mm
Overall Diameter
2 5/8 in

Details

Item
Dredge
Material
Aluminum
Includes
Handle
Capacity
10 oz
Product Type
Shaker with Handle and Top
Graduated
No
Body Color
Silver
Body Material
Aluminum
Lid Material
Aluminum
For Food Type
Salt; Sugar
Lid Color
Silver
NSF Certified
No
Dishwasher Safe
No
Lid Included
Yes
Handle Included
Yes

Description

Dredge, Overall Height 3 1/2 in, Overall Diameter 2 5/8 in, Includes Handle, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Salt; Sugar, Graduated No, Handle Included Yes, Hole Width 1 13/16 mm, Body Color Silver, Body Material Aluminum, Capacity 10 oz, Dishwasher Safe No, Lid Color Silver, Lid Material Aluminum, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.