Economy Pump Kit, White
Mfr # 662K
Zoro # G0972431
product price: $15.29
/eaKey Features
Color
White
Includes
One 662 Pump and 1 ea of the Following Tops: 38mm, 89mm, 110mm, NT110mm, 160mm
Width (In.)
8 1/4 in
Height (In.)
15 in
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
662K
Zoro #
G0972431
UPC #
727875036025
Country of Origin
Mexico
Dimensions
Width (In.)
8 1/4 in
Height (In.)
15 in
Details
Item
Pump and Lid Kit
Color
White
Includes
One 662 Pump and 1 ea of the Following Tops: 38mm, 89mm, 110mm, NT110mm, 160mm
NSF Certified
No
Description
Pump and Lid Kit, Overall Height 15 1/4 in, Overall Width 8 1/4 in, Color White, Includes 110mm Cap, 160mm Snap Cap, 38mm Cap, 89mm Cap, Dip Tube, NT110mm Snap Cap, Product Type Pump and Lid Kit, Material Polypropylene, Overall Depth 1 7/8 in, Number of Compartments Not Applicable, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.