Fry Basket, Black
Mfr # 426
Zoro # G1376487
product price: $29.59
/eaKey Features
Overall Depth
4 in
Overall Width
5 3/8 in
Overall Height
22 1/2 in
Material
Mesh Nickel Plated Steel, PVC
Color
Black Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426
Zoro #
G1376487
UPC #
727875092656
Country of Origin
China
Dimensions
Overall Depth
4 in
Overall Width
5 3/8 in
Overall Height
22 1/2 in
Details
Item
Fryer Basket
Material
Mesh Nickel Plated Steel, PVC
Color
Black Handle
Handle Type
Coated
Shape
Rectangle
Description
Fryer Basket, Shape Rectangle, Handle Type Coated, Overall Depth 4 in, Overall Height 22 1/2 in, Overall Width 5 3/8 in, Material Mesh Nickel Plated Steel, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.