Zoro Homepage

Fry Basket, Blue

  • Mfr # 428

  • Zoro # G0357567


product price: $35.89
/ea

Key Features

Overall Depth
5 3/4 in
Overall Width
5 3/4 in
Overall Height
25 1/2 in
Color
Blue Handle
Material
Mesh Nickel Plated Steel, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428
Zoro #
G0357567
UPC #
727875092670
Country of Origin
China

Dimensions

Overall Depth
5 3/4 in
Overall Width
5 3/4 in
Overall Height
25 1/2 in

Details

Item
Fryer Basket
Color
Blue Handle
Material
Mesh Nickel Plated Steel, PVC
Shape
Rectangle
Handle Type
Coated

Description

Fryer Basket, Shape Rectangle, Handle Type Coated, Overall Depth 5 3/4 in, Overall Height 25 1/2 in, Overall Width 5 3/4 in, Material Mesh Nickel Plated Steel, PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.