Fry Basket, Green
Mfr # 42
Zoro # G2408445
product price: $33.29
/eaKey Features
Overall Depth
13 1/2 in
Overall Width
6 1/2 in
Overall Height
25 in
Thermostat
356
Color
Green Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42
Zoro #
G2408445
UPC #
727875046055
Country of Origin
China
Dimensions
Overall Depth
13 1/2 in
Overall Width
6 1/2 in
Overall Height
25 in
Details
Item
Fryer Basket
Thermostat
356
Color
Green Handle
Material
Mesh Nickel Plated Steel, PVC
Handle Type
Coated
Shape
Rectangle
Description
Fryer Basket, Shape Rectangle, Handle Type Coated, Overall Depth 13 1/2 in, Overall Height 25 in, Overall Width 6 1/2 in, Material Mesh Nickel Plated Steel, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.