Zoro Homepage

Fry Basket, Orangee

  • Mfr # 43

  • Zoro # G2998502


product price: $34.19
/ea

Key Features

Overall Depth
11 1/2 in
Overall Width
6 3/8 in
Overall Height
24 1/2 in
Thermostat
356
Color
Orange Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43
Zoro #
G2998502
UPC #
727875046109
Country of Origin
China

Dimensions

Overall Depth
11 1/2 in
Overall Width
6 3/8 in
Overall Height
24 1/2 in

Details

Item
Fryer Basket
Thermostat
356
Color
Orange Handle
Material
Mesh Nickel Plated Steel, PVC
Shape
Rectangle
Handle Type
Coated

Description

Fryer Basket, Shape Rectangle, Handle Type Coated, Overall Depth 11 1/2 in, Overall Height 24 1/2 in, Overall Width 6 3/8 in, Material Mesh Nickel Plated Steel, PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.