Fry Basket, Red
Mfr # 427
Zoro # G2130222
product price: $35.89
/eaKey Features
Overall Depth
10 in
Overall Width
6 1/2 in
Overall Height
22 1/2 in
Material
Mesh Nickel Plated Steel, PVC
Color
Red Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427
Zoro #
G2130222
UPC #
727875092663
Country of Origin
China
Dimensions
Overall Depth
10 in
Overall Width
6 1/2 in
Overall Height
22 1/2 in
Details
Item
Fryer Basket
Material
Mesh Nickel Plated Steel, PVC
Color
Red Handle
Handle Type
Coated
Shape
Rectangle
Description
Fryer Basket, Shape Rectangle, Handle Type Coated, Overall Depth 10 in, Overall Height 22 1/2 in, Overall Width 6 1/2 in, Material Mesh Nickel Plated Steel, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.