Zoro Homepage

Fry Basket, Yellow

  • Mfr # 429

  • Zoro # G1061356


product price: $54.39
/ea

Key Features

Overall Depth
11 in
Overall Width
8 1/4 in
Overall Height
31 in
Material
Mesh Nickel Plated Steel, PVC
Color
Yellow Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429
Zoro #
G1061356
UPC #
727875092687
Country of Origin
China

Dimensions

Overall Depth
11 in
Overall Width
8 1/4 in
Overall Height
31 in

Details

Item
Fryer Basket
Material
Mesh Nickel Plated Steel, PVC
Color
Yellow Handle
Shape
Rectangle
Handle Type
Coated

Description

Fryer Basket, Shape Rectangle, Handle Type Coated, Overall Depth 11 in, Overall Height 31 in, Overall Width 8 1/4 in, Material Mesh Nickel Plated Steel, PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.