Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fry Scoop, Right Handle, Plastic, PK6

  • Mfr # PR8

  • Zoro # G2199233


product price: $152.99
/pk 6, $25.50/ea
Free Shipping & Returns

Key Features

NSF Certified
No
Handle Length (In.)
4 3/4 in
Autoclavable
No
Handle Reinforcement
Non-Reinforced
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8
Zoro #
G2199233
UPC #
727875076465
Country of Origin
China

Dimensions

Handle Length (In.)
4 3/4 in

Details

Item
Fry Scoop
NSF Certified
No
Autoclavable
No
Handle Reinforcement
Non-Reinforced
Metal Detectable
No

Description

Fry Scoop, Handle Length 4 3/4 in, Features Dishwasher Safe, Autoclavable No, Product Type Fry Scoop, Material Polypropylene, Overall Height 2 in, Overall Length 9 1/4 in, Overall Width 8 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Grey Handle, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.