Zoro Homepage

Glass Rimmer, ABS Plastic

  • Mfr # 666

  • Zoro # G3357094


product price: $11.99
/ea

Key Features

Material
Plastic
Color
Black
Length (In.)
6 1/4 in
Width (In.)
2 7/8 in
Height (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666
Zoro #
G3357094
UPC #
727875036421
Country of Origin
Malaysia

Dimensions

Length (In.)
6 1/4 in
Width (In.)
2 7/8 in
Height (In.)
7 in
Overall Width
7 7/8 in
Overall Length
2 7/8 in
Overall Height
6 1/4 in

Details

Item
Glass Rimmer
Material
Plastic
Color
Black
Product Type
Glass Rimmer
Number of Pieces
1
Dishwasher Safe
Yes
Number of Trays
4

Description

Glass Rimmer, Dishwasher Safe Yes, Color Black, Overall Width 7 7/8 in, Overall Height 6 1/4 in, Handle Material Not Applicable, Product Type Glass Rimmer, Number of Pieces 1, Material Plastic, Overall Length 2 7/8 in, Number of Trays 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.