Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handwoven Basket, Oval, Natural, PK12

  • Mfr # 1174W

  • Zoro # G1150003


product price: $28.75
/pk 12, $2.40/ea

Key Features

Type
Oval Handwoven
Overall Depth
9 in
Color
natural
Material
Plastic
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1174W
Zoro #
G1150003
UPC #
727875009029
Country of Origin
China

Dimensions

Overall Depth
9 in
Height
2 1/4 in
Width
6 in
Depth
9 in
Overall Length
9 in

Details

Item
Food Serving Basket
Type
Oval Handwoven
Color
natural
Material
Plastic
Basket Design
Solid Oval
Microwaveable
No
Dishwasher Safe
No
Handle Included
No

Description

Food Serving Basket, Color Natural, Material Plastic, Handle Included No, Overall Depth 9 in, Dishwasher Safe No, Microwaveable No, Overall Height 2 1/4 in, Overall Length 9 in, Overall Width 6 in, Basket Design Solid Oval, Product Type Food Serving Basket, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.