Zoro Homepage

Handwoven Basket, Round, Natural, PK12

  • Mfr # 1175W

  • Zoro # G1568217


product price: $29.59
/pk 12, $2.47/ea

Key Features

Type
Round Handwoven
Overall Depth
8 1/2 in
Color
natural
Material
Plastic
Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175W
Zoro #
G1568217
UPC #
727875009081
Country of Origin
China

Dimensions

Overall Depth
8 1/2 in
Width
8 1/2 in
Depth
8 1/2 in
Height
2 1/4 in
Overall Diameter
8 1/2 in
Overall Length
8 1/2 in

Details

Item
Food Serving Basket
Type
Round Handwoven
Color
natural
Material
Plastic
Microwaveable
No
Handle Included
No
Dishwasher Safe
No
Basket Design
Solid Round

Description

Food Serving Basket, Color Natural, Material Plastic, Handle Included No, Overall Depth 8 1/2 in, Dishwasher Safe No, Microwaveable No, Overall Height 2 1/4 in, Overall Length 8 1/2 in, Overall Width 8 1/2 in, Basket Design Solid Round, Product Type Food Serving Basket, Overall Diameter 8 1/2 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.