Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger Strap Set for Speed Rails

  • Mfr # 5200

  • Zoro # G1414384


product price: $13.59
/ea

Key Features

Material
Stainless Steel
Color
Silver
Length (In.)
9 1/2 in
Width (In.)
1 in
Includes
2 Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200
Zoro #
G1414384
UPC #
727875010773
Country of Origin
India

Dimensions

Length (In.)
9 1/2 in
Width (In.)
1 in
Height (In.)
2 1/2 in
Overall Width
1 in
Overall Length
9 1/2 in

Details

Item
Hanger Strap Set
Material
Stainless Steel
Color
Silver
Includes
2 Straps
For Use With
Speed Rails
Dishwasher Safe
No
Includes Mounting Hardware
Yes
Product Type
Hanger Strap Set

Description

Hanger Strap Set, Dishwasher Safe No, Includes Mounting Hardware Yes, Overall Length 9 1/2 in, Overall Width 1 in, Product Type Hanger Strap Set, Color Silver, For Use With Speed Rails, Material Stainless Steel, Pack Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.