Hinged Dome Cvr, Rectangle, 21-1/2x13-1/4
Mfr # PC1
Zoro # G2466283
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13 1/4 in
Color
Clear
Material
polycarbonate
Access Type
Hinged
Overall Height
7 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC1
Zoro #
G2466283
UPC #
727875091864
Country of Origin
China
Dimensions
Overall Width
13 1/4 in
Overall Height
7 1/2 in
Overall Length
21-1/2"
Details
Item
Dome Cover
Color
Clear
Material
polycarbonate
Access Type
Hinged
Product Type
Display Cover
NSF Certified
No
Description
Dome Cover, Overall Height 7 1/2 in, Product Type Display Cover, Access Type Hinged, Color Clear, Features Metal Handle, Material Polycarbonate, Overall Width 13 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.