Zoro Homepage

Measuring Cup, 1/3 Cup, Stainless Steel

  • Mfr # 724B

  • Zoro # G7464782


product price: $5.75
/ea

Key Features

Capacity
1/3 cup
Material
Stainless Steel
Color
Silver
Handle Length
2 1/2 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724B
Zoro #
G7464782
UPC #
727875056719
Country of Origin
India

Dimensions

Handle Length
2 1/2 in
Width
2 1/2 in
Length
4 7/8 in
Height
1 5/32 in
Diameter
2 1/2 in
Overall Length
4 3/4 in
Overall Height
1 3/16 in
Overall Width
2 1/2 in

Details

Item
Measuring Cup
Capacity
1/3 cup
Material
Stainless Steel
Color
Silver
Handle Type
Flat
Graduation Range
1/3 Cup
Handle Color
silver
Gauge
200
NSF Certified
No
Maximum Temperature Resistance
450 Degrees F
Graduation Subdivisions
1/3 cup
Product Type
Measuring Cup
Dry/Liquid
Dry, Liquid
Handle Style
Flat
Number of Pieces
1

Description

Measuring Cup, Diameter 2 1/4 in, Overall Height 1 3/16 in, Material Stainless Steel, Color Silver, Handle Color Silver, Handle Length 2 1/2 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 450 Degrees F, Gauge 200 ga, Capacity 0.33 C, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1/3 cup, Overall Length 4 3/4 in, Overall Width 2 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.