Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Spoon, 1 tl., Stainless Steel

  • Mfr # 721C

  • Zoro # G7512897


product price: $2.89
/ea

Key Features

Capacity
1 tsp
Material
Stainless Steel
Color
Silver
Handle Length
2 5/8 in
Graduation Range
1 tl.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
721C
Zoro #
G7512897
UPC #
727875056672
Country of Origin
India

Dimensions

Handle Length
2 5/8 in
Height
21/64 in
Width
1 1/4 in
Length
4 1/8 in
Overall Height
1 5/16 in
Overall Length
4 3/16 in
Overall Width
1 5/16 in

Details

Item
Measuring Spoon
Capacity
1 tsp
Material
Stainless Steel
Color
Silver
Graduation Range
1 tl.
Gauge
200 ga
Handle Type
Flat
Handle Color
Silver
Graduation Subdivisions
1 tsp
NSF Certified
No
Dry/Liquid
Dry, Liquid
Product Type
Measuring Spoon
Number of Pieces
1
Handle Style
Flat
Maximum Temperature Resistance
450 Degrees F

Description

Measuring Spoon, Overall Height 1 5/16 in, Material Stainless Steel, Color Silver, Handle Color Silver, Handle Length 2 5/8 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 450 Degrees F, Gauge 200 ga, Capacity 1 tsp, Dry/Liquid Dry, Liquid, Product Type Measuring Spoon, Graduation Subdivisions 1 tsp, Overall Length 4 3/16 in, Overall Width 1 5/16 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.