Zoro Homepage

Measuring Spoon, 1/2 tsp., Stainless Steel

  • Mfr # 721B

  • Zoro # G7489167


product price: $3.15
/ea

Key Features

Capacity
1/2 tsp
Material
Stainless Steel
Color
Silver
Width
1 in
Graduation Range
1/2 tsp.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721B
Zoro #
G7489167
UPC #
727875056665
Country of Origin
India

Dimensions

Width
1 in
Length
4 in
Height
1/4 in
Handle Length
2 3/4 in
Overall Width
1 1/16 in
Overall Height
1 1/16 in
Overall Length
4 in

Details

Item
Measuring Spoon
Capacity
1/2 tsp
Material
Stainless Steel
Color
Silver
Graduation Range
1/2 tsp.
Gauge
200
Handle Type
Flat
Handle Color
silver
Number of Pieces
1
Product Type
Measuring Spoon
Dry/Liquid
Dry, Liquid
Graduation Subdivisions
1/2 tsp
Maximum Temperature Resistance
450 Degrees F
Handle Style
Flat
NSF Certified
No

Description

Measuring Spoon, Overall Height 1 1/16 in, Material Stainless Steel, Color Silver, Handle Color Silver, Handle Length 2 3/4 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 450 Degrees F, Gauge 200 ga, Capacity 0.5 tbsp, Dry/Liquid Dry, Liquid, Product Type Measuring Spoon, Graduation Subdivisions 1/2 tsp, Overall Length 4 in, Overall Width 1 1/16 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.