Mesh Strainer, Dia. 6 1/4 In
Mfr # 86
Zoro # G2529651
product price: $7.89
/eaKey Features
Mesh Size
Medium Single Mesh
Material
Tin
Handle Material
Wood
NSF Certified
No
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86
Zoro #
G2529651
UPC #
727875027320
Country of Origin
China
Dimensions
Mesh Size
Medium Single Mesh
Details
Item
Mesh Strainer
Material
Tin
Handle Material
Wood
NSF Certified
No
Dishwasher Safe
No
Gauge
0.4mm
Description
Mesh Strainer, Mesh Size Medium Single Mesh, Product Type Mesh Strainer, Dishwasher Safe No, Handle Material Wood, Material Tin, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.