Milk Buffet Sign, SS, Silver
Mfr # B5
Zoro # G2983919
product price: $2.39
/eaSold in multiples of 3 for $7.17
Key Features
Length
2 1/2 in
Width
2 in
Height
2 in
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B5
Zoro #
G2983919
UPC #
727875089205
Country of Origin
India
Dimensions
Length
2 1/2 in
Width
2 in
Height
2 in
Overall Height
2 in
Overall Width
2 in
Overall Length
2 1/2 in
Details
Item
Milk Sign
Color
Silver
Material
Stainless Steel
Shape
Tent
Legend/Sign Text
Milk
Description
Milk Sign, Product Type Milk Buffet Sign, Color Silver, Legend/Sign Text Milk, Material Stainless Steel, Overall Height 2 in, Overall Length 2 1/2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.