Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number CardSet, 1-100, Plastic, White, PK100

  • Mfr # TN100

  • Zoro # G7524797


product price: $18.35
/pk 100, $0.18/ea

Key Features

Material
Plastic
Shape
Tent
Color
White
Length
4 in
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN100
Zoro #
G7524797
UPC #
727875026057
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
3 3/4 in
Height
1/64 in
Overall Length
4 in
Overall Width
3 3/4 in
Overall Height
0 in

Details

Item
Number Card
Material
Plastic
Shape
Tent
Color
White
Product Type
Number Card
Legend/Sign Text
Numbers 1 to 100

Description

Number Card, Product Type Number Card, Color White, Legend/Sign Text Numbers 1 to 100, Material PVC, Overall Height 0 in, Overall Length 4 in, Overall Width 3 3/4 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.