Zoro Homepage

Number Tents, 1-50, SS, Silver, PK50

  • Mfr # T150

  • Zoro # G6018941


product price: $99.99
/pk 50, $2.00/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Shape
Tent
Color
Silver
Length
2 1/2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150
Zoro #
G6018941
UPC #
727875089335
Country of Origin
India

Dimensions

Length
2 1/2 in
Width
2 in
Height
2 in
Overall Width
2 1/2 in
Overall Height
1 7/8 in
Overall Length
2 1/2 in

Details

Item
Number Tent
Material
Stainless Steel
Shape
Tent
Color
Silver
Product Type
Number Tent
Legend/Sign Text
Numbers 1 to 50

Description

Number Tent, Product Type Number Tent, Color Silver, Legend/Sign Text Numbers 1 to 50, Material Stainless Steel, Overall Height 1 7/8 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.