Oil and Vinegar Dispensers, 12 Oz, PK12
Mfr # 6619
Zoro # G0671797
product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
Key Features
Material
Glass, Stainless Steel Pourer
Width (In.)
2 1/2 in
Height (In.)
9 in
Depth (In.)
7 in
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6619
Zoro #
G0671797
UPC #
727875091840
Country of Origin
Spain
Dimensions
Size
12 oz
Width (In.)
2 1/2 in
Height (In.)
9 in
Depth (In.)
7 in
Details
Item
Oil and Vinegar Bottle
Material
Glass, Stainless Steel Pourer
Dishwasher Safe
Yes
Body Material
Glass
Pourer Material
Stainless Steel
Description
Oil and Vinegar Bottle, Overall Height 9 in, Overall Width 2 5/8 in, Capacity 12 oz, Product Type Oil and Vinegar Bottle, Dishwasher Safe Yes, Maximum Diameter Not Applicable, Pourer Material Stainless Steel, Body Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.