Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail Opener, Aluminum, 8 1/4 x 8 3/4

  • Mfr # 14

  • Zoro # G3393616


product price: $27.69
/ea

Key Features

Color
Gray
Length
8 3/4 in
Material
Aluminum
Width
3 in
Overall Length
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14
Zoro #
G3393616
UPC #
727875040008
Country of Origin
China

Dimensions

Length
8 3/4 in
Width
3 in
Overall Length
8 3/4 in
Overall Width
3 in

Details

Color
Gray
Item
Pail Opener
Material
Aluminum

Description

Pail Opener, Color Gray, Material Aluminum, Overall Length 8 3/4 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.