Zoro Homepage

PerfectGrip(TM) Handheld Can Opener

  • Mfr # 10993

  • Zoro # G612840619


product price: $14.29
/ea

Key Features

Material
Steel
Overall Width
1 3/4 in
Overall Length
8 in
Overall Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10993
Zoro #
G612840619
UPC #
727875265951
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
Overall Length
8 in
Overall Height
2 1/4 in

Details

Item
Handheld Can Opener
Material
Steel

Description

Handheld Can Opener, Material Steel, Overall Length 8 in, Overall Width 1 3/4 in, Overall Height 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.