Zoro Homepage

PerfectGrip(TM) Paring Knife, 3.5" Blade

  • Mfr # 10973

  • Zoro # G612483489


product price: $3.79
/ea

Key Features

Dishwasher Safe
Yes
Overall Length
7 3/4 in
NSF Certified
Yes
Blade Material
Stainless Steel
Knife Type
Paring Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10973
Zoro #
G612483489
UPC #
727875265753
Country of Origin
China

Dimensions

Overall Length
7 3/4 in

Details

Item
PerfectGrip(TM) Paring Knife, 3.5" Blade
Dishwasher Safe
Yes
NSF Certified
Yes
Blade Material
Stainless Steel
Knife Type
Paring Knife

Description

PerfectGrip(TM) Paring Knife, 3.5 In. Blade, Knife Type Paring Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Overall Length 7 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.