PerfectGrip(TM) Tomato Stem Corer
Mfr # 10991
Zoro # G313780245
product price: $4.59
/eaKey Features
Blade Material
Stainless Steel
Overall Length
6 1/4 in
NSF Certified
Yes
For Food Type
Tomato
Product Type
Stem Corer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10991
Zoro #
G313780245
UPC #
727875265937
Country of Origin
China
Dimensions
Overall Length
6 1/4 in
Details
Item
PerfectGrip(TM) Tomato Stem Corer
Blade Material
Stainless Steel
NSF Certified
Yes
For Food Type
Tomato
Product Type
Stem Corer
Description
PerfectGrip(TM) Tomato Stem Corer, Blade Material Stainless Steel, For Food Type Tomato, Product Type Stem Corer, Overall Length 6 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.