Zoro Homepage

Platter Basket, Oval, Red, PK36

  • Mfr # 1076R

  • Zoro # G2210512


product price: $42.49
/pk 36, $1.18/ea

Key Features

Type
Oval
Overall Depth
10 1/2 in
Material
Plastic
Height
1 1/2 in
Depth
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076R
Zoro #
G2210512
UPC #
727875011312
Country of Origin
United States

Dimensions

Overall Depth
10 1/2 in
Height
1 1/2 in
Depth
10 1/2 in
Width
7 in
Overall Length
10 5/8 in

Details

Item
Food Platter Basket
Type
Oval
Color
Red
Material
Plastic
Dishwasher Safe
Yes
Microwaveable
Yes
Basket Design
Oval
Handle Included
No

Description

Food Platter Basket, Color Red, Material Plastic, Handle Included No, Overall Depth 10 1/2 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 1 7/16 in, Overall Length 10 5/8 in, Overall Width 7 3/16 in, Basket Design Oval, Product Type Food Serving Basket, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.