Zoro Homepage

Potato Masher, 18 In

  • Mfr # 7418

  • Zoro # G0268852


product price: $34.99
/ea

Key Features

Material
Stainless Steel
Handle Material
Steel
Handle Color
Steel
Dishwasher Safe
Yes
Color
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7418
Zoro #
G0268852
UPC #
727875048608
Country of Origin
China

Dimensions

Handle Length (In.)
12 3/8 in
Overall Length (In.)
18 in
Overall Width (In.)
4 in
Face Width
4 in
Face Length
4 in

Details

Item
Potato Masher
Material
Stainless Steel
Handle Material
Steel
Handle Color
Steel
Dishwasher Safe
Yes
Color
Steel
NSF Certified
No
Gauge
5.9mm
Face Material
Stainless Steel
Face Shape
Square

Description

Potato Masher, Overall Length 18 1/4 in, Handle Material Steel, Product Type Potato Masher, Dishwasher Safe Yes, Face Length 4 in, Face Material Stainless Steel, Face Shape Square, Face Width 4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.