Potato Masher, 24
Mfr # 4424
Zoro # G2393806
product price: $40.15
/eaKey Features
Material
Stainless Steel
Handle Material
Steel
Handle Color
Steel
Dishwasher Safe
No
Color
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4424
Zoro #
G2393806
UPC #
727875033529
Country of Origin
China
Dimensions
Overall Length (In.)
24 in
Overall Width (In.)
5 in
Dia. (In.)
1 in
Handle Length (In.)
15 in
Face Length
5 in
Face Diameter
1 in
Face Width
5 in
Details
Item
Potato Masher
Material
Stainless Steel
Handle Material
Steel
Handle Color
Steel
Dishwasher Safe
No
Color
Steel
NSF Certified
No
Gauge
3.5mm
Face Finish/Coating
Chrome Plated
Face Material
Steel
Face Shape
Round
Description
Potato Masher, Overall Length 24 in, Handle Material Steel, Product Type Potato Masher, Dishwasher Safe No, Face Diameter 1 in, Face Finish/Coating Chrome Plated, Face Length 5 in, Face Material Steel, Face Shape Round, Face Width 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.