Zoro Homepage

Potato Masher, 24 In

  • Mfr # 7324

  • Zoro # G0963182


product price: $32.29
/ea

Key Features

Material
Chrome plated metal
Handle Material
Steel
Handle Color
Black
Dishwasher Safe
Yes
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324
Zoro #
G0963182
UPC #
727875078674
Country of Origin
China

Dimensions

Handle Length (In.)
16 in
Overall Width (In.)
6 in
Overall Length (In.)
24 in
Face Length
6 in
Face Diameter
6 in
Face Width
6 in

Details

Item
Potato Masher
Material
Chrome plated metal
Handle Material
Steel
Handle Color
Black
Dishwasher Safe
Yes
Color
Chrome
NSF Certified
No
Gauge
4.5mm
Face Material
Steel
Face Shape
Round
Face Finish/Coating
Chrome Plated

Description

Potato Masher, Overall Length 24 in, Handle Material Steel, Product Type Potato Masher, Dishwasher Safe Yes, Face Diameter 6 in, Face Finish/Coating Chrome Plated, Face Length 6 in, Face Material Steel, Face Shape Round, Face Width 6 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.