Zoro Homepage

Potato Masher, 24 In

  • Mfr # 7424

  • Zoro # G0893444


product price: $38.59
/ea

Key Features

Material
Stainless Steel
Handle Material
Steel
Handle Color
Steel
Dishwasher Safe
Yes
Color
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7424
Zoro #
G0893444
UPC #
727875048509
Country of Origin
China

Dimensions

Overall Length (In.)
24 in
Overall Width (In.)
7 1/8 in
Handle Length (In.)
15 5/8 in
Face Width
7 1/8 in
Face Length
5 1/4 in

Details

Item
Potato Masher
Material
Stainless Steel
Handle Material
Steel
Handle Color
Steel
Dishwasher Safe
Yes
Color
Steel
NSF Certified
No
Gauge
6mm
Face Shape
Square
Face Material
Stainless Steel

Description

Potato Masher, Overall Length 24 in, Handle Material Steel, Product Type Potato Masher, Dishwasher Safe Yes, Face Length 5 1/4 in, Face Material Stainless Steel, Face Shape Square, Face Width 7 1/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.